Shop All Vinyl Flooring
Msi
Cyrus Grayton 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK
Mfr # ZOR-LVR-0129
Zoro # G904415563
product price: $61.95
/pk 10, $6.20/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0129
- Zoro # G904415563
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | GRAYTON |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
Achieve a seamless authentic wood look with the MSI’s Cyrus Grayton 7 in. x 48 in. Luxury Vinyl Plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with it's locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. be sure to finish the look with trim pieces like end caps, stair noses, reducers, t-moldings and quarter round. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with subtle gray tones and greiges that lend pattern to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Satin Nickel Cylinders (8BR0204.004)
- PRIME-LINE Door Stop, Drop Down, 4 Hole, Bronze Finish Heavy Duty, Diecast Single Pack (J 4538)
- RENIN Glacier Frosted Glass Barn Door with Installation Hardware Kit 33 in. (KMGLGCF-33BN)
- ZORO SELECT S Hook, 3/8 in. Opening, 2-7/16 in. (5LAD0)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MSI Cyrus Brookline 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0122)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MSI Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142-SAM)
- MSI Cabana 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0204)
- MSI Coastal Cottage 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0205)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- Msi Flooring