Shop All Vinyl Flooring
Msi
Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks 550PK
Mfr # ZOR-LVR-0128P
Zoro # G304415613
product price: $3,033.99
/pk 550, $5.52/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
$3,033.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0128P
- Zoro # G304415613
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | FINELY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1307.35 Sq. ft |
Weight | 2284.7 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 550 |
Description
MSI’s Cyrus Finely 7.13 in. x 48.03 in. luxury vinyl tile offers a palette of subtle gray tones and greiges that lend elegance to your space. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make cyrus finely vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 00305 Standard Compartment Door Key Lock - 5/8" (00305)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Black (25PA18)
- ZORO SELECT Wrist Coil, Blue, 5 PK (25PA14)
- DUCTMATE Access Door, 11 In. W, 7 In. H, Steel (GRD106F2GA)
- MSI Xl Cyrus Runmill Isle 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 6PK (ZOR-LVR-XL-0127)
- MSI Prescott Whitfield SAMPLE Wide Waterproof Smooth White Oakimitating Luxury Vinyl Plank (ZOR-LVR-0174-SAM)
- MSI Xl Cyrus Braly 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0111)
- MSI Xl Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0107-SAM)
- MSI Prescott Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0165P)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0136)
- MSI Hawthorne 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0117)
- Msi Vinyl Flooring