Shop All Vinyl Flooring
Msi
Cyrus Brookline 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK
Mfr # ZOR-LVR-0122
Zoro # G204415423
product price: $65.65
/pk 10, $6.57/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0122
- Zoro # G204415423
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | BROOKLINE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
Achieve a seamless authentic wood look with the MSI Cyrus Brookline 7 in. x 48 in. Luxury Vinyl Plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement as a luxurious, affordable and low-maintenance flooring solution. subtle gray tones produce timeless elegance. this diy-friendly flooring is easy to install with its locking system and pre-attached backing, and it provides supreme comfort when under foot. be sure to finish the look with trim pieces, such as end caps, stair noses, reducers, t-moldings and quarter round. designed to be 100% waterproof, this scratch-, stain- and dentesistant floor withstands the test of time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C6A1626)
- SESAMEE Combination Padlock, 4 Numbers (K437)
- PRIMELINE TOOLS 1-3/4 in., Hardwood, Bi-Fold Pull Knob (2 Pack) (N 6756)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- MSI Xl Trecento Kenzzi Taza SAMPLE Rigid Core Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0175-SAM)
- MSI Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0202)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 25ft Roll - Dark Gray (03-165)
- Msi Vinyl Flooring