Shop All Vinyl Flooring
Msi
Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank
Mfr # ZOR-LVR-0121-SAM
Zoro # G205838429
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0121-SAM
- Zoro # G205838429
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | BRIANKA |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 1 Sample |
Description
Achieve a seamless authentic wood look with the MSI’s Cyrus Brianka Luxury Vinyl Plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with it's locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. be sure to finish the look with trim pieces like end caps, stair noses, reducers, t-moldings and quarter round. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with subtle gray tones and greiges that lend pattern to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD BERGER/GUARD SECURITY Hidden Shackle, Keyed Alike 2-7/8-Inch Steel Commercial Padlock, 3PK (2010-115625)
- KEYLESS FACTORY 2016-2018 Chevy Cruze XL7 Sonic / 4-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4 (RSK-GM-4AA-4TR)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- MSI Glenridge Reclaimed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0110)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Cyrus Brookline 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0122)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- MSI Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0105-SAM)
- MSI Xl Cyrus Billingham 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0108)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Cement-Sample (BC-915SMP)
- Msi Flooring