Shop All Vinyl Flooring
Msi
Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0117
Zoro # G004414688
product price: $62.89
/pk 10, $6.29/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0117
- Zoro # G004414688
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | BILLINGHAM |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
MSI’s Cyrus Billingham Gorgeous 7 in. x 48 in. Contemporary dark brown wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass 3-3/4" Solid Door Stop Bright Chrome Finish (60B26)
- LINEAR Security Pin Lock for ALL MODELS (FM345)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBC6)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0195)
- MSI Cyrus Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0120)
- MSI Cyrus Kardigan 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0132)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0139)
- MSI Linen Loggia 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0224)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- MSI Andover Bayhill Blonde 7 In. X 48 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0102)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Marigold 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3311PLT)
- Msi Vinyl Flooring