Shop All Vinyl Flooring
Msi
Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0116-SAM
Zoro # G205838603
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0116-SAM
- Zoro # G205838603
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | BEMBRIDGE |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 1 Sample |
Description
MSI’s Bembridge Luxury Vinyl Planks from the Cyrus series offers Gray Vinyl Plank flooring with high-variation shades and various knots and grains. the standout 7x48 wood-look waterproof vinyl plank flooring is part of the rigid core line, where all high-quality products are 100% waterproof and feature an easy-install click system and pre-attached acoustic pad backing for added comfort and better sound absorption. use this gray luxury vinyl tile flooring for a stunning, unique hardwood-look style that suits different interiors and finishes off the look using the coordinating lvp trim pieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 5mm Dowel Plug for B174H7100E & B174E6100 (174H7100E8)
- BLUM 155 Degree Soft-closing Inserta Overlay Zero Protrusion Hinge (71B7590)
- JEFFREY ALEXANDER 96 mm Center Satin Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-96SBZ)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- MSI Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0143-SAM)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- MSI Cyrus Walnut Waves SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0141-SAM)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- MSI Prescott Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0150)
- MSI Xl Cyrus Billingham 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0108)
- MSI Prescott Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0146-SAM)
- Msi Vinyl Flooring