Shop All Vinyl Flooring
Msi
Cyrus Barrell 7 In. X 48 In. Wide Waterproof Smooth Elm-Imitating Luxury Vinyl Planks, 10PK
Mfr # ZOR-LVR-0115
Zoro # G004414756
product price: $65.65
/pk 10, $6.57/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0115
- Zoro # G004414756
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | BARRELL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.54 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 10 |
Description
MSI’s Cyrus Barrell 7.13 in. x 48.03 in. luxury vinyl tile offers dark chocolate brown tones which resemble gorgeous barrell hardwood. this 100% Waterproof wood-look Luxury Vinyl Plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make cyrus barrell vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Push Button Latch, Black (VC333BL)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in. (11/64 in.), Black, 250 Ft. (1 Roll) (MP7571)
- KEYLESS FACTORY KeylessFactory:Remote Head Keys:3 Button M3N Jeep / Chrysler Remote Head Key (RK-CHY-M3N-3)
- ADAMS RITE 45900200628 Push to Left Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45900200628)
- MSI Cyrus Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0119)
- MSI Cyrus Runmill Isle 7.13 In. X 48.03 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0136)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- MSI Andover Bayhill Blonde 7 In. X 48 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0102)
- MSI Woodhills Moorville Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0110P)
- MSI Xl Cyrus Finely 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0119)
- Msi Flooring