Shop All Vinyl Flooring
Msi
Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK
Mfr # ZOR-LVR-0114P
Zoro # G004415005
product price: $3,133.99
/pk 550, $5.70/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
$3,133.99
Free 30-Day Returns
Key Features
- Size 7.75x48.75
- Length 48.75
- Height 2.25
- Thickness 2.25
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0114P
- Zoro # G004415005
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.75x48.75 |
Length | 48.75 |
Height | 2.25 |
Width | 7.75 |
Details
Thickness | 2.25 |
Color | AKADIA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1307.35 Sq. ft |
Weight | 2284.7 |
Application | On Grade (Ground Level) |
Collection | Cyrus |
Package qty | 550 |
Description
MSI’s Cyrus Akadia 7.13 in. x 48.03 in. Luxury Vinyl tile offers creamy neutral beige tones and delicate brown graining for understated elegance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make cyrus akadia vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Door Holder, Brass, Silver (5U618)
- ABUS Cable Lock, Combination Key Type, Plastic (95455)
- SOUTHCO-ALBANY DIV Heavy Duty Keeper For C3-810 (S C3-77)
- SIMPLY FRAMES 1-1/2 in. H x 6 in. L Wall Plate Holder, Satin Silver (SW-615S)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0144P)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks 550PK (ZOR-LVR-0139P)
- MSI Cyrus Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0119)
- MSI Xl Ashton Loton Hill 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0102)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Mist-Sample (SC-4105SMP)
- Msi Flooring