Shop All Glass Tile
Msi
Crisson Bevel Subway Peel And Stick 12 In. X 12 In. X 4 Mm Glass Mosaic Tile, 20PK
Mfr # ZOR-MD-0260
Zoro # G104414830
product price: $394.99
/pk 20, $19.75/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.5
- Width 13
- Thickness 5.51
- Size 13x12.5
- Tile Use Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0260
- Zoro # G104414830
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12.5 |
Width | 13 |
Size | 13x12.5 |
Details
Thickness | 5.51 |
Color | Crisson Bevel |
Tile Use | Wall |
Material | Glass |
Finish | Mixed |
Weight | 42.8 |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
MSI’s Crisson Bevel Subway stik wall-tile enhances your space with timeless elegance. these mixed finish glass mosaic tiles with a Peel And Stick backing are a breeze to install no grout or thinset is required. a diy dream come true, they are perfect for refreshing kitchen backsplashes, creating bedroom accents walls and even updating bookshelf insets quickly, affordably and easily. with its heavy-duty adhesive, stik wall-tile stands the test of time even in the busiest homes and light commercial environments. achieve a designer look at a fraction of the cost with this stylish self-adhesive backsplash tile. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 6" (6SBCS10B)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608DKB-96)
- DELTANA 24in Back to Back Modern Offset Door Pulls Black Finish (SSPOBB24U19)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- MSI Lucid Sky Interlocking 11.81 In. X 12 In. X 4Mm Glass Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0206)
- MSI Blue Shimmer SAMPLE Chevron Glass Mosaic Wall Tile (ZOR-MD-0392-SAM)
- MSI Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0352-SAM)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE279)
- Msi Glass Tile