Shop All Natural Stone Tile
Msi
Crema Marfil 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0069
Zoro # G604411926
original price:
$75.75
13% off
new price: $65.79
/pk 10, $6.58/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Crema Marfil
- Coverage Area 10 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0069
- Zoro # G604411926
- Country of Origin Spain
- Category Natural Stone Tile
Details
Color | Crema Marfil |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
This MSI’s 12 in. x 12 in. Crema Marfil Marble Floor and Wall Tile comes in a classic beige color and incorporates subtle veining to create a traditional look that coordinates with a wide variety of design schemes. This polished tile is constructed from durable, impervious marble material, comes in a smooth, unglazed finish and is suitable for installation on floors, walls and countertops in commercial and residential spaces such as bathrooms and kitchens. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- LCN 1450-3077/PA AL Door Closer Arms (1450-3077/PA 689)
- IVES White Aluminum Handrail Bracket (059A-W)
- DELTANA White Square Hinge, Holes per Leaf: 4 (S44058TTUSPW-LH)
- MSI Tuscany Scabas 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0017)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- MSI White Oak 3D Mini Ledger Panel 4.5 in. X 16 in. Honed Marble Wall Tile, 10PK (ZOR-PNL-0117)
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- MSI Peninsula Cream Stacked Stone SAMPLE Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0006-SAM)
- MSI Roman Beige Ledger Panel 6 In. X 24 In. Travertine Wall Tile, 6PK (ZOR-PNL-0090)
- Msi Natural Stone Tile