Shop All Natural Stone Tile
Msi
Crema Arched Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0429
Zoro # G604415160
product price: $287.99
/pk 10, $28.80/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 13.5
- Thickness 6.5
- Size 13.5x15
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0429
- Zoro # G604415160
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 15 |
Width | 13.5 |
Size | 13.5x15 |
Height | 6.5 |
Details
Thickness | 6.5 |
Material | Marble |
Color | Crema Arched |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 50 |
Package qty | 10 |
Coverage Area | 9.9 Sq. ft |
Description
Upgrade your home's walls or countertops with the MSI Crema Arched Herringbone 12 in. x 12 in. mosaic wall tile. crafted with natural marble and shades of beige, these wall tiles vary in color, shade and finish since they are made of natural stone. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, 5/32 x 48 In, Stainless Steel (321SSN48)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC26720072)
- AMERICAN GARAGE DOOR SUPPLY Fork Extension Spring, 3 In Pulley, PK2 (SP-3S)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Sunset Silver Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0131-SAM)
- MSI Calacatta Cressa Hexagon 11.75 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0478)
- MSI Cosmic Black SAMPLE Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068-SAM)
- MSI Sedona Grey Splitface Ledger Corner 6 In. X 6 In. Natural Quartzite Wall Tile, 12PK (ZOR-PNL-0065)
- ANDOVA TILES ANDOVA TILES Tino 0.38" x 0.75" Natural Stone Mosaic Wall & Floor Tile (ANDTIN117)
- Msi Tile