Shop All Bench and Floor Scales
Msi
Digital Crane Dynamometer 5000 lb. Capacity
Mfr # MSI-7300-5000
Zoro # G6631606
product price: $1,642.99
/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 2 lb
- Scale Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-7300-5000
- Zoro # G6631606
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Length | 1 3/4 in |
Overall Width | 5 in |
Overall Height | 14 1/32 in |
Description
Crane Dynamometer, Capacity 5,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, Overall Height 14 1/32 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 1 3/4 in, Overall Width 5 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Roll, Paper, Krft, Hw, 48""X200' (PAC5850)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA7)
- DESCO 2" Ring ESD Binder 8-1/2 x 11" (07415)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Yellow, Pk100 (UNV12304)
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- MSI Wireless Crane Dynamometer 100,000 lb. Capacity (MSI-7300-100000RF)
- MSI Digital Crane Dynamometer 10,000 lb. Capacity (MSI-7300-10000)
- MSI Wireless Crane Scale 2000 lb. Capacity (MSI-3460-2000)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- BRECKNELL PS-USB Mailing/Shipping Scale 150 lb. (816965006526)
- Msi Shipping & Packing Scales