Shop All Porcelain Tile
Msi
Country River Stone 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK
Mfr # ZOR-PT-0287
Zoro # G204415430
product price: $45.65
/pk 9, $5.07/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 6
- Thickness 3.75
- Size 6x36
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0287
- Zoro # G204415430
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 36 |
Width | 6 |
Size | 6x36 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | STONE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 53.55 |
Package qty | 9 |
Coverage Area | 13.5 Sq. ft |
Description
Add river stone to your home or business with MSI’s Country River Stone 6 in. x 36 in. matte porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance, medium-sheen tile is perfect for floors, feature walls and shower surrounds. it's frost resistant, available in multiple sizes and suitable for damp environments in indoor/outdoor residential and commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper Satin Nickel 3" (UFB7500U15)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- ROCKWOOD Door Knocker w/Viewer, Polished Brass (614V.3)
- PRIME-LINE Prime Line P 7573 Black; 1;500 ft. 0.16-0.16 in. Screen Spline (874701)
- MSI Nolitan Carbon SAMPLE Porcelain Paver (ZOR-PT-0657-SAM)
- MSI Elora 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0698)
- MSI Durban White SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0293-SAM)
- MSI Eden Statuary 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0443)
- MSI Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0458)
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- APOLLO TILE Splendor 24 in. x 48 in. Lappato Blue Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK (IMPONXBLU2448)
- Msi Porcelain Tile