Shop All Natural Stone Tile
Msi
Cosmic White "L" Corner 3D Wave Ledger Panel "6 X 18" Honed Marble Wall Tile, 4PK
Mfr # ZOR-PNL-0031
Zoro # G604411698
original price:
$79.99
8% off
new price: $73.59
/pk 4, $18.40/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cosmic White
- Package qty 4
- Coverage Area 4 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0031
- Zoro # G604411698
- Country of Origin Viet Nam
- Category Natural Stone Tile
Details
Color | Cosmic White |
Package qty | 4 |
Coverage Area | 4 Sq. ft |
Description
MSI’s 6 in. x 18 in. Cosmic White "L" Corner 3D Wave Ledger Panel features tone white accented by smooth, clean lines for unmistakable modern elegance, indoors and out. It's intriguing 3D look and gorgeous honed finish create visual interest without overpowering. Smaller than traditional stacked stones, these marble mini corner panels are designed to work with MSI’s Cosmic White "L" Corner 3D Wave Ledger Panels, which are perfectly sized to fit a standard backsplash no cutting required. They're also a contemporary choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn't necessary. Give your space a fresh new look and a touch of natural beauty with this premium corner panel. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Steel Angle Door Stop Zinc Plated Finish (FS4342C)
- ROSSLARE PIEZOELECTRIC SWITCH W/LED RING, BLACK (ROS-PX-34B)
- EBERHARD MANUFACTURING CO Rotary Latch L.H., No Striker (EMC 1-300 ZN LH)
- EBERHARD MANUFACTURING CO Inside Handle W/Set Screw (EMC 1-5653-A ZN)
- MSI Alpine White Sample Textured Clay Brick Floor And Wall Tile (ZOR-MD-0562-SAM)
- MSI Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0514-SAM)
- MSI Tuscany Walnut SAMPLE Pattern Tumbled Travertine Paver Kits (ZOR-LSC-0130-SAM)
- MSI Tuscany Beige Pattern Honed-Unfilled-Chipped Travertine Floor And Wall Tile (ZOR-NS-0073)
- MSI Snowcap Blend Interlocking SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0312-SAM)
- MSI Tuscany Scabas 16 In. X 24 In. Square Gold Tumbled Travertine Paver Tile (ZOR-NS-0103)
- ANDOVA TILES ANDOVA TILES Oasis Natural Stone Mosaic Wall Floor Use Tile (ANDOAS500)
- Msi Tile