Shop All Vanity Tops
Msi
Cosmic Sand 61"x22" Engineered Marble Vanity Top
Mfr # ZOR-VANS-6122-0012
Zoro # G804947034
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61
- Width 22
- Height 8.7
- Finish Polished
- Material Engineered Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-VANS-6122-0012
- Zoro # G804947034
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 61 |
Width | 22 |
Height | 8.7 |
Size | 22x61 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 108 |
Color | Cosmic Sand SB 61x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Cosmic Sand is a gorgeous vanity top that sets the stage for an affordable luxury bathing. Featuring a beige background complemented by touches of white, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design and neutral color renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 6" x 3" Black Hex Bushing (4316000832)
- MOEN Diverter Spouts Brushed Nickel (3853BN)
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF18)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP481222E)
- MSI Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0002)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- MSI Calacatta Nowy Vanity 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0003)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- MSI Sparkling Gray 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0005)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- Msi Vanity Tops