Shop All Natural Stone Tile
Msi
Cosmic Gray Splitface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0026
Zoro # G604411810
original price:
$83.19
10% off
new price: $74.85
/pk 6, $12.48/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cosmic Gray
- Package qty 6
- Coverage Area 6 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0026
- Zoro # G604411810
- Country of Origin Viet Nam
- Category Natural Stone Tile
Details
Color | Cosmic Gray |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s Cosmic Gray Splitface "L" Corner Ledger Panel 6 in. x 18 in. Stacked Stone Panel features creamy gray tones which evoke a sense of sophistication and style. Crafted from genuine marble with a splitface finish, these leger panels create stunning accent walls, backsplashes, fireplace surrounds, and more indoors and outdoors the choice is yours and the possibilities are endless. With an exclusive Interlocking Z Feature, these stacked stone panels fit together easily just like puzzle pieces to help you achieve a professional finish. Whether you prefer traditional dcor or something more contemporary, Cosmic Gray Splitface "L" Corner Stacked Stone Ledger Panels will enhance your residential or commercial space for years to come. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 (3DYC4)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-LH-DU)
- CODEL DOORS 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- MSI Rockmount Malibu Golden Honey Ledger Panel SAMPLE Natural Spliface Quartzite Wall Tile (ZOR-PNL-0060-SAM)
- MSI Royal White Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0062)
- MSI Golden White Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0058-SAM)
- MSI Cosmic Gray SAMPLE Sandblasted Marble Floor Pool Coping (ZOR-LSC-0005-SAM)
- MSI Montauk Blue 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0028)
- MSI Cosmic Black Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0100)
- MSI Sierra Blue Splitface Mini Ledger Panel 4.5 In. X 16 In. Natural Quartzite Wall Tile, 10PK (ZOR-PNL-0066)
- Msi Tile