Shop All Natural Stone Tile
Msi
Cosmic Gray SAMPLE Sandblasted Marble Floor Pool Coping
Mfr # ZOR-LSC-0005-SAM
Zoro # G405837383
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Sandblast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0005-SAM
- Zoro # G405837383
- Country of Origin Viet Nam
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Cosmic Gray |
Finish | Sandblast |
Weight | 2.9 |
Application | Pool |
Package qty | 1 Sample |
Description
Cosmic Gray Coping features a range of gray hues with the subtle streaking inherent in natural marble. Available in xx with a sandblasted finish, these pool copings are an excellent finish for around swimming pools, spas, and other exterior applications. They coordinate beautifully with various other materials in MSI’s inventory, including tiles, flagstones, pavers, slabs, stacked stone, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0280)
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x4In (106416)
- MSI Cosmic Black SAMPLE Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068-SAM)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- MSI Tuscany Beige 8 in. X 16 in. Tumbled Travertine Paver Tile (ZOR-LSC-0119)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- MSI Cosmic Black Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0100-SAM)
- Msi Tile