Shop All Natural Stone Tile
Msi
Cosmic Gray Pattern Sandblasted Marble Paver Kit
Mfr # ZOR-LSC-0102
Zoro # G404947052
original price:
$1,622.99
23% off
new price: $1,233.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,233.99
Free 30-Day Returns
Key Features
- Length 42
- Width 42
- Size 42x42
- Material Marble
- Color Cosmic Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0102
- Zoro # G404947052
- Country of Origin Viet Nam
- Category Natural Stone Tile
Dimensions
Length | 42 |
Width | 42 |
Size | 42x42 |
Height | 30 |
Details
Thickness | 30 |
Material | Marble |
Color | Cosmic Gray |
Finish | Sandblast |
Weight | 2605 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 160 Sq. ft |
Description
Create a classic and chic outdoor space with Cosmic Gray Pavers Varying shades of gray come together to add visual depth, while a sandblasted finishing creates texture. Available 16x24 as well as kits to help you make an eye-catchg pattern that complements your home’s architectural style Natural marble pavers can withstand harsh weather conditions, Keeping your outdoor space Looking great year-round Cosmic Gray Pavers are suitable for walkways, patios, pool decks, and other outdoor applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LS-11 - Set Screws For Adams Rite Locks, PK 10 (MJR-LS-11)
- ILCO Ilco: Key Blanks, CC1 CLUB CAR GOLF CART (ILCO-CC1)
- VON DUPRIN Electric Strike, 12/24VDC, H.Duty, Fail Secure, Mortise Locks (6400 US32D)
- KIPP Spring Plunger Assembly Key 5/8" And M16 (K0317.916)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0103)
- MSI Copen Snow Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0004)
- MSI Golden White Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0059-SAM)
- MSI Zouli Subway SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0338-SAM)
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- MSI Glacial Black Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0034)
- ANDOVA TILES SAMPLE Victory 2 W x 3 L Novelty Mosaic Wall Floor Tile (SAM-ANDVIC584)
- Msi Tile