Shop All Natural Stone Tile
Msi
Cosmic Gray 12 In. X 24 In.Sandblasted Marble Floor Pool Coping
Mfr # ZOR-LSC-0005
Zoro # G604411834
original price:
$42.65
9% off
new price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cosmic Gray
- Package qty 1
- Coverage Area 2 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0005
- Zoro # G604411834
- Country of Origin Viet Nam
- Category Natural Stone Tile
Details
Color | Cosmic Gray |
Package qty | 1 |
Coverage Area | 2 Sq. ft |
Description
Cosmic Gray Coping features a range of gray hues with the subtle streaking inherent in natural marble. Available in 16x24x2 with a sandblasted finish, these pool copings are an excellent finish for around swimming pools, spas, and other exterior applications. They coordinate beautifully with various other materials in MSI’s inventory, including tiles, flagstones, pavers, slabs, stacked stone, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- MSI Bianco Dolomite Crema Dotty 12.4 In. X 12.4 In. X 10 Mm Polished Marble Mosaic Tile, 10PK (ZOR-MD-0249)
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- MSI Alaska Gray Ledger Panel SAMPLE Multi-Finish Natural Marble Wall Tile (ZOR-PNL-0016-SAM)
- MSI Tuscany Beige 16 In. X 24 In. Tumbled Travertine Paver Tile (ZOR-LSC-0059)
- MSI Rockmount Mayra White Splitface Ledger Panel 6 In. X 18 In. Natural Limestone Wall Tile, 4PK (ZOR-PNL-0009)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- Msi Tile