Shop All Natural Stone Tile
Msi
Cosmic Black Splitface Ledger Panel "6 X 18" "L"Corner Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0023
Zoro # G904411848
original price:
$76.95
8% off
new price: $70.79
/pk 6, $11.80/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cosmic Black
- Package qty 6
- Coverage Area 6 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0023
- Zoro # G904411848
- Country of Origin Viet Nam
- Category Natural Stone Tile
Details
Color | Cosmic Black |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s Cosmic Black Spliface "L" Corner Ledger Panel 6 in. x 18 in. Stacked Stone Panel features creamy black tones which evoke a sense of sophistication and style. Crafted from genuine marble with a splitface finish, these leger panels create stunning accent walls, backsplashes, fireplace surrounds, and more indoors and outdoors the choice is yours and the possibilities are endless. With an exclusive Interlocking Z Feature, these stacked stone panels fit together easily just like puzzle pieces to help you achieve a professional finish. Whether you prefer traditional dcor or something more contemporary, Cosmic Black Spliface "L" Corner Ledger Panel will enhance your residential or commercial space for years to come. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline:HY18R / HY21SBP Hyundai / Kia High Security Metal Key - Plastic Head (KLN-HY21SBP)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- SCHLAGE COMMERCIAL Cam L583446 (L583446)
- MSI Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK (ZOR-NS-0088)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- MSI Retro Fretwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0151-SAM)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004-SAM)
- MSI Terrado Peninsula Earth Manufactured Stacked Stone Corner (ZOR-PNL-0107)
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- MSI Athena Gold SAMPLE Honed & Beveled Marble Mosaic Tile (ZOR-MD-0386-SAM)
- Msi Natural Stone Tile