Shop All Porcelain Tile
Msi
Cordova Lablanca 24'' X 48'' Matte 3D Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0753
Zoro # G111470577
original price:
$74.75
53% off
new price: $34.49
/pk 2, $17.25/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48 in.
- Width 24 in.
- Thickness 0.39 in.
- Size 24 in. x 48 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0753
- Zoro # G111470577
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 48 in. |
Width | 24 in. |
Size | 24 in. x 48 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.39 in. |
Material | Porcelain |
Color | Lablanca |
Shape | Rectangle |
Finish | Matte |
Weight | 34.23 lbs. |
Application | Floor And Wall |
Collection | Cordova |
Description
Transform your living spaces with Cordova LaBlanca-an exquisite blend of Italian artistry and state-of-the-art 3D technology, embodying the timeless charm of travertine in a flawless porcelain rendition. Infused with the essence of natural stone, Cordova LaBlanca unveils a captivating interplay of matte and glossy finishes, amplifying the authenticity of its diverse beige shades adorned with intricate veins. The grandeur of the large format 24'' x 48'' tiles elevates indoor floors to a new level, each tile serving as a testament to precision and artistic finesse. Take the sophistication outdoors with matching pavers and pool copings, creating a seamless aesthetic that effortlessly bridges the gap between indoor and outdoor realms. Cordova LaBlanca revolutionizes possibilities, providing a lavish and resilient solution for those in pursuit of the timeless allure of travertine, coupled with the contemporary advantages of porcelain. Redefine elegance with Cordova LaBlanca-where tradition meets innovation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 100 ft x 2 In. Blue (U2351BLU)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 4 ft. L (325HD-48)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (F179 4 5X4 5 DOOR HINGE 26D STL)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KD)
- MSI Calypso Ash 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0557)
- MSI Argento Traverto 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0069)
- MSI Veneto Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0349)
- MSI Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0690)
- MSI Legend Gray 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0441)
- MSI Durban Anthracite 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0290)
- MSI Tektile Crosshatch Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0343)
- Msi Tile