Shop All Porcelain Tile
Msi
Cordova Avorio Sample 3D Matte Porcelain Paver Tile
Mfr # ZOR-PT-SAM-0756
Zoro # G611470497
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in.
- Width 4 in.
- Thickness 0.78 in.
- Size 4 in. x 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-SAM-0756
- Zoro # G611470497
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 4 in. |
Width | 4 in. |
Size | 4 in. x 4 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.78 in. |
Material | Porcelain |
Color | Avorio |
Shape | Square |
Finish | Matte |
Weight | 2.9 lbs. |
Application | Floor |
Collection | Cordova |
Description
Step into luxurious outdoor sanctuaries with Cordova Avorio Pavers, effortlessly merging artistic finesse and cutting-edge 3D technology to encapsulate the everlasting charm of travertine-inspired porcelain. Crafted with meticulous precision in Italy, these porcelain pavers unveil a mesmerizing dance of matte and glossy finishes, enhancing cool white shades adorned with natural stone veins. The generously sized tiles revolutionize outdoor aesthetics, providing versatility in installation-whether together or separate-for driveways, patios, pool surrounds, and more. Expanding beyond the outdoor realm, the intricate design seamlessly continues with matching pool copings, ensuring a smooth transition between your outdoor spaces. Indoors, the elegance endures with complementary tiles. Cordova Avorio Pavers redefine the spectrum of possibilities, effortlessly merging the timeless allure of travertine with contemporary porcelain innovation, delivering sophistication and durability to enhance your outdoor retreats with unmatched style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1N)
- STRYBUC Window Balance Take Out Clip, 25PK (60-708-25)
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb (6YA67)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- MSI Quarzo Gray 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0051)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- MSI Legend White 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0447)
- MSI Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0557-SAM)
- Msi Porcelain Tile