Shop All Porcelain Tile
Msi
Cordova Avorio 24'' X 48'' Matte 3D Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0754
Zoro # G911470494
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48 in.
- Width 24 in.
- Thickness 0.39 in.
- Size 24 in. x 48 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0754
- Zoro # G911470494
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 48 in. |
Width | 24 in. |
Size | 24 in. x 48 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.39 in. |
Material | Porcelain |
Color | Avorio |
Shape | Rectangle |
Finish | Matte |
Weight | 34.23 lbs. |
Application | Floor And Wall |
Collection | Cordova |
Description
Revamp your living spaces with Cordova Avorio-an unparalleled blend of Italian finesse and cutting-edge 3D technology, capturing the timeless allure of travertine in a peerless porcelain rendition. Infused with the quintessence of natural stone, Cordova Avorio unfurls a spellbinding dance of matte and glossy finishes, intensifying the authenticity of its tranquil white tones adorned with intricate veins. The grandeur of the generously sized 24'' x 48'' tiles transcends indoor floors to an elevated realm, where each tile becomes a testament to precision and artistic prowess. Elevate your sophistication outdoors with harmonized pavers and pool copings, seamlessly knitting together the indoor and outdoor realms. Cordova Avorio not only redefines possibilities but offers a sumptuous and enduring solution for those in pursuit of the timeless allure of travertine, coupled with the contemporary advantages of porcelain. Redefine opulence with Cordova Avorio-where the fusion of tradition and innovation transforms your space into an oasis of refined beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch LC4-DLB275RUS10B (LC4-DLB275R-O)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage Polished Brass (DP711 3)
- MSI Flamenco Racing Green Brick Sample Glossy Porcelain Floor And Wall Tile (ZOR-PT-0772-SAM)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- MSI Savoy Azula 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0207)
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- MSI Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0492)
- MSI Onyx Ivory 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0597)
- MSI Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0557-SAM)
- Msi Porcelain Tile