Shop All Glass Tile
Msi
Colosseo Azul 12 In. X 12 In. X 4 Mm Textured Stone Glass Mesh-Mounted Mosaic Tile, 20PK
Mfr # ZOR-MD-0295
Zoro # G704415695
product price: $185.99
/pk 20, $9.30/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 12.8
- Thickness 5.31
- Size 12.8x13.58
- Color Colosseo Azul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0295
- Zoro # G704415695
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.58 |
Width | 12.8 |
Size | 12.8x13.58 |
Details
Thickness | 5.31 |
Color | Colosseo Azul |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 36 |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
Enhance your home's walls or countertops with this Colosseo Azul 12 in. x 12 in. x 4 mm glass stone mesh-mounted mosaic tile. crafted with a stylish blue color, these attractive tiles feature narrow bricks of varying lengths. they make a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles will add a contemporary splash of style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Latch CL1226D (CL.119)
- GLIDERITE HARDWARE 2-1/2 in. Weathered Nickel Rustic Hammered Cabinet Knob, 5PK (5431-WN-5)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (96900-424)
- TATCO Key Chain w/Chrome Carabiner, Package Quantity 6, 6 PK (58200)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- MSI Chilcott Bright Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0296-SAM)
- MSI Midnight Blue Ombre SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0354-SAM)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Vague Blue Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0485-SAM)
- MSI Taos Picket SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0132-SAM)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- Msi Tile