Shop All Wall Coverings
Msi
Colorado Cream 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger
Mfr # ZOR-PNL-0142-SAM
Zoro # G406890097
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Weight 0.5
- Application Wall
- Finish Splitface
- Material MARBLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0142-SAM
- Zoro # G406890097
- Country of Origin Turkey
- Category Wall Coverings
Dimensions
Overall Length | 4 |
Width | 4 |
Details
Weight | 0.5 |
Application | Wall |
Finish | Splitface |
Material | MARBLE |
Color | BEIGE |
Description
With beige marble tones throughout and random darker brown pieces in each panel add Colorado Cream Stacked Stone to various in and outdoor vertical surfaces including BBQ surrounds pillars kitchen backsplashes and other environments where warming tones are welcomed From traditional to contemporary this beautiful 3D stacked stone is the perfect addition to residential and commercial spaces alike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Cot, Stl, 2 5/8 OAL, 3/4 OD, PK6 (1NAR5)
- STRYBUC Patio Screen Door Roller Assy. (10-457SS)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- WRS 26" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5026R)
- MSI Colorado Cream 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0141)
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- MSI Luna Gray Sample Marble Splitface Stacked Stone Ledger Panel (ZOR-PNL-0143-SAM)
- MSI Luna Gray Corner 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0144-SAM)
- EKENA MILLWORK Shipboard Boat Wood Mosaic Wall Tile, Natural Finish, 23 3/4"W x 11 7/8"H x 3/4"P (WPW24X12SHMENA)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Maple contains 15 Slats (SWW60X94X0375MA)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Birch contains 15 Slats (SWW60X94X0250BI)
- Msi Wall Coverings