Shop All Natural Stone Tile
Msi
Coal Canyon Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0126-SAM
Zoro # G305838275
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Coal Canyon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0126-SAM
- Zoro # G305838275
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Coal Canyon |
Finish | Splitface |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Coal Canyon Corner Panel features an allurg blend of charcoal gray tones for a distguished contemporary look Understatedly elegant, it complements a wide variety of color and design schemes both residential and commercial settings It’s perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more Also frost resistant, this handsome quartzite corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum (2RGA1)
- FROST KING Spnge Rubber Foam Tape, 1/2Inx10 ft, 8 mil (R512H)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BLP)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- MSI Greecian White Hexagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0214)
- MSI Canyon Creek Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0053-SAM)
- MSI Pietra Pearl SAMPLE Polished Bull Nose Wall Tile (ZOR-PT-TR-0237-SAM)
- MSI Silver Canyon Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0042)
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- MSI Capri Blue/Gray 4 in. x 12 in. Honed Marble Floor and Wall Tile, 6PK (ZOR-MD-0521)
- MSI Montauk Black 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0017)
- Msi Natural Stone Tile