Shop All Vinyl Edge Trim
Msi
Chestnut Heights 043 Thick X 149 Wide X 78 Length Reducer Molding
Mfr # ZOR-LVT-T-0385
Zoro # G307100776
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.49
- Color BROWN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0385
- Zoro # G307100776
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.49 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
Achieve a seamless authentic wood look with the MSI's Reducer Molding Vinyl Plank It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution This flooring is easy to install with its locking system making it DIYfriendly and it gives supreme comfort when under foot It will withstand the test of time with features like 100 waterproof, scratch, stain and dent resistant It retains elegance with the elegant white tones It is used to transition floors of unequal height from woodlaminate floors to carpet, vinyl or tile This molding will provide a seamless look when transitioning between flooring surfaces providing a beautiful finished look to any room in your home
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 6" Wire Door Mounted Tray System (DMS6-PC-R)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG9)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Chestnut Heights 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0386)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (750B2X1/8-250)
- Msi Vinyl Edge Trim