Shop All Ceramic Tile
Msi
Charisma Silver 12 In. X 12 In. X 10Mm Matte Ceramic Mesh-Mounted Mosaic Tile, 8PK
Mfr # ZOR-PT-0177
Zoro # G104414809
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 3.5
- Tile Use Floor&Wall
- Size 12x12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0177
- Zoro # G104414809
- Country of Origin India
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 12 |
Size | 12x12 |
Height | 3.5 |
Details
Thickness | 3.5 |
Color | SILVER |
Tile Use | Floor&Wall |
Material | Ceramic |
Finish | Matte |
Weight | 32 |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Charisma Silver 2 in. x 2 in. ceramic mosaic tile features a palette of warm creamy hues and delicate veining and clouds for an authentic wood look with depth and interest. these gorgeous mosaic tiles come mesh-mounted, making them ideal for diy installation on kitchen backsplash, shower walls, bathroom floors, feature walls, residential countertops, and more. a stunning neutral-hued matte finish ceramic tile, charisma silver is also easy to care for and stands up to high-traffic areas. achieve an affordable luxury look that's always on-trend when you pair this ceramic mosaic tile with charisma silver 12 in. x 24 in. floor and wall tile and coordinating bullnose tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Nickel Plated Steel Swivel Eye Spring Snap Hooks 10PK (52217)
- DELTANA Satin Nickel Spring Hinge (DSH35R515)
- HARDWARE RESOURCES 24"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-24)
- ZORO SELECT Buna-N O-Ring, Dash 421, PK5 (ZUSAH70421)
- MSI Marza Cobalt SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0184-SAM)
- MSI Urbano Warm Concrete 3D Mix SAMPLE Glossy Ceramic Gray Textured Subway Tile (ZOR-PT-0523-SAM)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0113-SAM)
- MSI Bianco Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0449-SAM)
- MSI Renzo Sky 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0111)
- FASADE Fasade 18in x 24in Ripple Antique Bronze Backsplash Panel 5pk (PB6231)
- Msi Ceramic Tile