Shop All Natural Stone Tile
Msi
Charcoal Pencil Splitface Ledger Corner SAMPLE Slate Wall Tile
Mfr # ZOR-PNL-0123-SAM
Zoro # G105838598
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Charcoal Pencil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0123-SAM
- Zoro # G105838598
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Charcoal Pencil |
Finish | Splitface |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Charcoal Pencil Corner Panel features th strips of gorgeous gray slate which lend a contemporary edge to a time-honored material With its neutral color and artfully arranged pieces, this stunning splitface corner panel offers an understated elegance that adds interest to any decorative scheme It’s the perfect choice for finishing off backsplashes, feature walls, fireplace surrounds, and other interior stacked stone installations. Give your residential or commercial project a savvy designer look with this beautiful slate corner ledger panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Corner Deadbolt Strike 1-1/8" x 2-3/4" R (85279-008)
- NATIONAL HARDWARE WINDOW BOLT ZINC 2"" (N151-225)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616704N)
- MSI Cosmic White 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0105)
- MSI Golden White Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0059)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- MSI Tetris Florita Blanco SAMPLE Polished Marble Wall Tile (ZOR-NS-0075-SAM)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Calacatta Gold 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0051)
- Msi Tile