Shop All Porcelain Tile
Msi
Catalina Ice SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0395-SAM
Zoro # G805837518
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0395-SAM
- Zoro # G805837518
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | ICE |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Catalina Ice glazed porcelain floor and wall tile features elegant white tones and rich chocolate colors brought to the surface with a distinguished polished finish that turns-up the wow factor in residential and commercial spaces. incredibly durable and supremely stylish, this porcelain wood-look plank makes a signature statement on floors, walls, backsplashes, and countertops. and unlike real wood, catalina tiles are suitable for damp areas like mud rooms, bathrooms, and entryways-allowing you to achieve the look you want, without the worry. rich colorways, intriguing linear movement, and practicality come together in this magazine-worthy tile from MSI. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-25PACK 3" (76 mm) (253G10-25PACK)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-LEK)
- MSI Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0397-SAM)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- MSI Eden Bardiglio Chevron SAMPLE Porcelain Matte Floor And Wall Tile (ZOR-PT-0412-SAM)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- MSI Bernini Camo SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0297-SAM)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- Msi Porcelain Tile