Shop All Natural Stone Tile
Msi
Carrrara White Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0351-SAM
Zoro # G505838709
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Carrrara White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0351-SAM
- Zoro # G505838709
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Carrrara White |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Carrara White tile features a popular Herringbone pattern and modern influences for irresistible design flexibility. with its neutral white and gray hues and captivating looks, this marble tile is the essence of contemporary chic. whether used as backsplash, floor, or shower tile, or to create a one-of-a-kind feature wall, there's no easier way to give your residential or commercial project an instant refresh. mesh-backed for an easy and precise installation, this heavenly herringbone tile will elevate the elegance of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:SC1 Keys - Brass Finish Schlage Key Blanks - Do Not Duplicate (JMA-SLG-3C)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- ZORO APPROVED SUPPLIER Compression Spring, O= .234, L= .63, W= .010 (G209974772)
- SCHLAGE COMMERCIAL Keys 35101C (35101C)
- MSI Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0294)
- MSI Golden Honey Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0055)
- MSI Calacatta Gold SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0182-SAM)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0096-SAM)
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- MSI Tuscany Scabas 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0089)
- MSI Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0539)
- Msi Natural Stone Tile