Shop All Natural Stone Tile
Msi
Carrara White SAMPLE Honed Marble Floor And Wall Tile
Mfr # ZOR-NS-0061-SAM
Zoro # G805838102
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Carrara White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-NS-0061-SAM
- Zoro # G805838102
- Country of Origin Italy
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Carrara White |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Install the MSI’s Carrara White Honed Marble Floor and Wall Tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and more. This tile combines a brilliant white color with distinct streaks of gray in a smooth finish to create a great complement for your decor. This tile is great for a wide variety of commercial and residential projects. With a large selection of sizes and accessories to choose from, this tile can easily be laid in a pattern or single layout and is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- HAGER Door Pulls Push And Pull Plates (47RN ALM)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367FS)
- MSI Golden Honey Pencil Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0125-SAM)
- MSI Carrara Georama Nero 13 In. X 11 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0233)
- MSI Calacatta Gold Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0171-SAM)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0096-SAM)
- MSI Gray Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0038)
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- MSI Icelandic Green Picket 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0397)
- Msi Tile