Shop All Natural Stone Tile
Msi
Carrara White SAMPLE Honed Marble Floor And Wall Tile
Mfr # ZOR-NS-0059-SAM
Zoro # G205837897
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Carrara White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0059-SAM
- Zoro # G205837897
- Country of Origin Italy
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Carrara White |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Add a distinctive look to your home with this MSI’s Carrara White Honed Marble Floor and Wall Tile. Made from high-quality marble, it brings traditional style to your home or office. The brilliant white color with gray streaks and a smooth finish make this tile perfect for your kitchen, bathroom or outdoor deck. This stylish tile is rated for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0350)
- MSI Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0055)
- AMEROCK BP55270G10-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Satin Nickel (BP55270G10-10PACK)
- ALLSTAR Remote Antenna Kit, 15 ft. Cable, Bracet (RAK-10A)
- MSI Gray Oak Split Face Ledger Corner 6 in. X 18 in. Marble Wall Tile, 6PK (ZOR-PNL-0116)
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- MSI Glacial Black Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0033)
- MSI Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0294)
- MSI Calacatta Cressa 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0022)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- ANDOVA TILES ANDOVA TILES Polka 1" x 1" Penny Round Mosaic Tile (ANDPOL214)
- Msi Tile