Shop All Natural Stone Tile
Msi
Carrara White Picket 10.63 In. X 12 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0341
Zoro # G404414738
product price: $272.99
/pk 10, $27.30/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.58
- Width 12.99
- Material Marble
- Color Carrara White
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0341
- Zoro # G404414738
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.58 |
Width | 12.99 |
Size | 12.99x13.58 |
Height | 4.92 |
Details
Thickness | 4.92 |
Material | Marble |
Color | Carrara White |
Tile Use | Floor&Wall |
Finish | Honed |
Weight | 40 |
Package qty | 10 |
Coverage Area | 8.9 Sq. ft |
Description
MSI’s Carrara White 10.63 in. x 12 in. Picket honed marble tile features a soft white background with subtle dove gray veining in a contemporary pattern. this genuine marble tile is an ideal choice for a wide variety of applications including backsplash, vanity walls, shower surrounds, bathroom flooring, and more in residential and light commercial settings. whether run vertically or horizontally, it is sure to add interest and sophistication to your space while its neutral hue complements any color scheme. this tile is greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Stainless steel Continuous Hinge (2ZFN3)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- CODEL DOORS 30" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2668fir8402BF)
- BROAN Doorbell, 1 Stucco Pushbutton, Satin Nickel (BK131LSN)
- MSI Carrara White Basketweave 12 In. X 12 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0339)
- MSI Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile (ZOR-MD-0503-SAM)
- MSI Alaska Gray Ledger Panel 6 In. X 24 In. Multi-Finish Natural Marble Wall Tile, 6PK (ZOR-PNL-0016)
- MSI Tuscany Scabas Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0091-SAM)
- MSI Calacatta Cressa Leaf 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0141)
- MSI Golden Honey Pencil Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0125-SAM)
- MSI Roman Beige Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0090-SAM)
- Msi Natural Stone Tile