Shop All Natural Stone Tile
Msi
Carrara White Hexagon 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Floor And Wall Tile, 10PK
Mfr # ZOR-MD-0437
Zoro # G904414313
product price: $240.99
/pk 10, $24.10/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.75
- Width 13.25
- Thickness 4.75
- Material Marble
- Color Carrara White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0437
- Zoro # G904414313
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.75 |
Width | 13.25 |
Size | 13.25x13.75 |
Height | 4.75 |
Details
Thickness | 4.75 |
Material | Marble |
Color | Carrara White |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 9.8 Sq. ft |
Description
Add a splash of distinction to your decor with this 12 in. x 12 in. x 10 mm. polished marble mesh-mounted mosaic floor and wall tile. this grade 1 tile lends a unique pattern to your floors, walls and countertops. the luxurious hexagonal-pieces are sized on a mesh sheet for easy installation. this flooring option is designed with a smooth, polished finish. offering supreme style and strength, the impervious, frostesistant tile absorbs less than 0.5 percent of water. natural stone products inherently vary in color, shade and finish and should be installed and sealed with a penetrating sealer. included per case are 10-pieces. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- MNG 1 1/4" Knob, Precision, Polished Nickel (85414)
- HILLMAN Traditional Key House/Office Key Blank 87 CO106 Single For Corbin Locks, 4PK (88531)
- HUBBELL WIRING DEVICE-KELLEMS 7024570 Black Bushing (31518113BPK100)
- MSI Tuscany Ivory SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0120-SAM)
- MSI Sunset Silver Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0131)
- MSI Greecian White SAMPLE Polished Marble Floor And Wall Tile (ZOR-MD-T-0100-SAM)
- MSI Rustique Interlocking 8 In. X 18 In. X 10Mm Slate Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0423)
- MSI Sedona Grey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0064-SAM)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004-SAM)
- MSI Trevi Silver Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0171-SAM)
- Msi Natural Stone Tile