Shop All Natural Stone Tile
Msi
Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK
Mfr # ZOR-MD-0294
Zoro # G304415651
product price: $225.99
/pk 10, $22.60/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15
- Width 12.5
- Thickness 5
- Size 12.5x15
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0294
- Zoro # G304415651
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 15 |
Width | 12.5 |
Size | 12.5x15 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | Carrara White |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 40 |
Package qty | 10 |
Coverage Area | 7.7 Sq. ft |
Description
MSI’s Carrara White Faceted tile features luxurious polished marble set in a dynamic geometric pattern that offers a dimensional look. boldly beautiful, this natural tile is suitable for a wide range of applications-from kitchen backsplash to shower surrounds, vanity walls, mudroom floors, and more. with its understated hues and eye-catching design, carrara white faceted tile complements a wide variety of color schemes and decorative choices in residential and light commercial spaces. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE T Hinge Xhd 8H Gavl 6" (N129-445)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- DELTANA Adjustable Pull 6-1/2" Antique Brass (P311U5)
- BARON Bolt Snap Zn Openeye Rigid 3/8 (231)
- MSI White Oak Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0121-SAM)
- MSI Marquina Nero Spltface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0039)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- MSI Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0330-SAM)
- MSI Tuscany Beige Pattern Honed-Unfilled-Chipped Travertine Floor And Wall Tile (ZOR-NS-0073)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- MSI Royal Link SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0267-SAM)
- Msi Tile