Shop All Natural Stone Tile
Msi
Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0439-SAM
Zoro # G305837520
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Carrara White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0439-SAM
- Zoro # G305837520
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Carrara White |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Highlight your indoor space with this Carrara White Basketweave polished marble mesh-mounted mosaic tile this classic style tile can accent your kitchen, bathroom and backsplashes. the tile also works well in a bathroom or shower. a mesh backing makes the installation process easier. this set of tiles also comes with a set of instructions with step-by-step directions on achieving the best results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72164)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- MOHAWK Vinyl Cove Wall Base in White 4 in. vinyl cove, 48 in. L, 30 pieces 120 ft per carton (CVW04-717)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2068pri8730RH1D4916)
- MSI Arabescato Venato White SAMPLE Honed Marble Subway Tile (ZOR-NS-0040-SAM)
- MSI Alaska Gray 3D Ledger Corner SAMPLE Honed Marble Wall Tile (ZOR-PNL-0013-SAM)
- MSI Gold Rush Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0075)
- MSI Tuscany Walnut 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0018)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- MSI Harlow Picket SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0126-SAM)
- MSI Pietra Carrara SAMPLE Polished Bull Nose (ZOR-PT-TR-0222-SAM)
- Msi Natural Stone Tile