Shop All Natural Stone Tile
Msi
Carrara White Basketweave 12 In. X 12 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0339
Zoro # G404414820
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 13.18
- Material Marble
- Color Carrara White
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0339
- Zoro # G404414820
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.58 |
Width | 13.18 |
Size | 13.18x13.58 |
Height | 4.92 |
Details
Thickness | 4.92 |
Material | Marble |
Color | Carrara White |
Tile Use | Floor&Wall |
Finish | Honed |
Weight | 40 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Carrara floor and wall tile. designed for indoor, outdoor, residential and commercial use, the sleek marble with gray accents and unglazed finish creates decorative style in any space. each case includes 10 pieces. with a water absorption rate of less than 5%, it delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corner Brace, Steel, 6 In W (1WDL1)
- MASTER LOCK Bluetooth Padlock, Shutter Shackle, Boron Alloy Shackle (6400SHENT)
- NATIONAL HARDWARE 3 in. H X 0.63 in. W X 0.10 in. D Zinc-Plated Steel Mending Brace (N272-724)
- ZORO SELECT Latching Post Safety Hasp, Steel, 6 In. L (1RBH1)
- MSI Carrara White Picket 10.63 In. X 12 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0341)
- MSI Marquina Nero Splitface Ledger Panel "6 X 24" Marble Wall Tile, 6PK (ZOR-PNL-0040)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- MSI Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0330-SAM)
- MSI Alaska Gray 3D Ledger Corner SAMPLE Honed Marble Wall Tile (ZOR-PNL-0013-SAM)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0101)
- Msi Natural Stone Tile