Shop All Vanity Tops
Msi
Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top
Mfr # ZOR-DBVANS-6122-0002
Zoro # G804947195
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61
- Width 22
- Height 0.79
- Finish Polished
- Material Engineered Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-DBVANS-6122-0002
- Zoro # G804947195
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 61 |
Width | 22 |
Height | 0.79 |
Size | 22x61 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 120 |
Color | Carrara Sky DB 61x22 |
Application | Undermount |
Thickness | 0.79 |
Description
Carrara sink is a stunning marble look vanity top for an affordable luxury bathing. Featuring a creamy white backinground complemented by darker veins, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 1-5/8-12 x 1-1/4 In (20-1 1/4 F5OG-S)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- CHICAGO FAUCET 3/8" MNPT Ball Valve (909-AIRCP)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- MSI Iced White 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0004)
- MSI Cosmic Sand 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0003)
- MSI Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0002)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- MSI Iced White 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0014)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- Msi Vanity Tops