Shop All Porcelain Tile
Msi
Carrara Pennyround SAMPLE Matte Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0405-SAM
Zoro # G005837905
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0405-SAM
- Zoro # G005837905
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Carrara Matte |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Pennyround Carrara porcelain mosaic tiles are retro with a refreshing modern edge. their timeless shape and bright black color make them exceedingly versatile - complementing traditional to contemporary design styles. pair them with large format porcelain tiles for a style-savvy cohesive look or use them alone to add detail and interest to residential floors, walls, counters or backsplashes. the choice is yours and the possibilities are endless. incredibly durable and easy to care for, this low sheen tile is also recommended for some light commercial and heavy commercial applications, including walls and backsplash. tiles are prearranged on mesh-backed sheets for simplified installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A218X1000)
- JMA JMA:KW1 Keys - Nickel Finish Kwikset Key Blanks (JMA-KW1-1KE-NP)
- REV-A-SHELF Rev-A-Shelf - Single 35-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1535SCDM-117)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- MSI Retro Gray Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0208-SAM)
- MSI Palmetto Bianco 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0329)
- MSI Living Style Beige SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0036-SAM)
- MSI Capella 2-1/3 In. X 10 In. White Brick Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0531)
- MSI Dimensions Concrete SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0210-SAM)
- MSI Rocky Gold Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0101)
- Msi Tile