Shop All Natural Stone Tile
Msi
Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0233-SAM
Zoro # G105838307
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Carrara Georama
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0233-SAM
- Zoro # G105838307
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Carrara Georama |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Update your floors, walls, shower surrounds or backsplash with the MSI Carrara Georama Nero mosaic tile. this tile is easy to install as it is mesh-backed with a professional finish. the geometric pattern makes a statement with its white and black marble in charming hexagons giving it a retro style. this design can fit into many existing decor scenes. these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1A)
- MIDWEST FASTENER 3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK (33025)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Satin Nickel Naples Cabinet "T" Knob (40SN)
- TITUS & LAMA Titus & Lama LT244.3655 Die-Cast Face Frame Lama Mounting Plates; 6 mm (LT244.3655)
- MSI Montauk Black 12 In. X 24 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0015)
- MSI Angora Hexagon 11.75 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0530)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- MSI Greecian White Pencil Molding SAMPLE Polished Resin Wall Tile (ZOR-MD-0517-SAM)
- MSI Gray Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0038)
- MSI Cosmic Black Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0100)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0012-SAM)
- Msi Natural Stone Tile