Shop All Natural Stone Tile
Msi
Carrara Georama Nero 13 In. X 11 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0233
Zoro # G504415659
product price: $283.99
/pk 10, $28.40/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 13.5
- Thickness 4.88
- Size 13.5x15
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0233
- Zoro # G504415659
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 15 |
Width | 13.5 |
Size | 13.5x15 |
Height | 4.88 |
Details
Thickness | 4.88 |
Material | Marble |
Color | Carrara Georama |
Tile Use | Floor & Wall |
Finish | Polished |
Weight | 50 |
Package qty | 10 |
Coverage Area | 9.9 Sq. ft |
Description
Update your floors, walls, shower surrounds or backsplash with the MSI Carrara Georama Nero mosaic tile. this tile is easy to install as it is mesh-backed with a professional finish. the geometric pattern makes a statement with its white and black marble in charming hexagons giving it a retro style. this design can fit into many existing decor scenes. these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38801.006.0087)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-100)
- PRIME-LINE Dark Brown, Drawer Track Guide and Glide (2-pack) (R 7321)
- MSI Sierra Blue Splitface Mini Ledger Panel 4.5 In. X 16 In. Natural Quartzite Wall Tile, 10PK (ZOR-PNL-0066)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI White Oak 3D Mini Ledger Panel 4.5 in. X 16 in. Honed Marble Wall Tile, 10PK (ZOR-PNL-0117)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0084)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0476-SAM)
- Msi Natural Stone Tile