Shop All Porcelain Tile
Msi
Carrara Bullnose 3 In. X 18 In. Matte Glazed Porcelain Bullnose Wall Tile, 30PK
Mfr # ZOR-PT-TR-0116
Zoro # G504415529
product price: $170.99
/pk 30, $5.70/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.25
- Width 10.5
- Thickness 3.25
- Size 10.5x18.25
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0116
- Zoro # G504415529
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 18.25 |
Width | 10.5 |
Size | 10.5x18.25 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | Carrara Bullnose |
Tile Use | Wall |
Finish | Matte |
Weight | 38.55 |
Package qty | 30 |
Coverage Area | 30 Sq. ft |
Description
MSI’s Carrara 3 in. x 18 in. Bullnose tile offers the same dramatic gray veins of natural marble in a durable and virtually maintenance-free porcelain. affordable elegance, found. this stylish bullnose tile coordinates with carrara floor and wall tile-making it the perfect choice for finishing off countertops, backsplashes, and other design features throughout homes and commercial properties. get the luxury looks you love with carrara.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- PEMKO Door Sweep, Gray, 48" L (3452CPK48)
- HARDWARE RESOURCES 1-7/16"x2-1/2"Heavy Duty Handrail Bracket with 3-3/8" Projection - Polished Brass (HRB01-PB)
- MSI Lucas Betula 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0075)
- MSI Savoy Azula SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0209-SAM)
- MSI Nolitan Carbon 24 in x 24 in Porcelain Paver 2PK (ZOR-PT-0657)
- MSI Beton Antracite 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0131)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- MSI Soreno Ivory SAMPLE Porcelain Pavers (ZOR-LSC-0137-SAM)
- Msi Tile