Shop All Porcelain Tile
Msi
Capella Taupe Brick 5 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 16PK
Mfr # ZOR-PT-0260
Zoro # G204415058
product price: $24.25
/pk 16, $1.52/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 6
- Thickness 7
- Size 6x10
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0260
- Zoro # G204415058
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 10 |
Width | 6 |
Size | 6x10 |
Height | 7 |
Details
Thickness | 7 |
Material | Porcelain |
Color | TAUPE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 22.4 |
Package qty | 16 |
Coverage Area | 5.55 Sq. ft |
Description
Enrich your home or business with this MSI Capella Taupe Brick 5 in. x 10 in. porcelain floor and wall tile . the reclaimed brick look infuses any area with a distinctive style. durable and frostesistant, it's perfect for herringbone installations and in residential or light commercial projects. you can use these low-maintenance porcelain tiles for flooring, backsplashes, countertops or accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MEDECO MEDECO: Residential BiLevel - CAPTIVE Deadbolt - Backset 2-3/8" - 10 - Satin Brass Blackened (11JR533-10-DLT)
- X1 TOOLS R-208 Square O-Ring ID: 5/8, CS 1/8, OD 7/8 120 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R208x120)
- MSI Capella Red Brick 5 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 16PK (ZOR-PT-0261)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0261-SAM)
- MSI Capella Taupe Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0260-SAM)
- MSI Sande Ivory 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0516)
- MSI Miraggio Gray 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0652)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- MSI Miraggio Gold SAMPLE Matte Porcelain Field Tile (ZOR-PT-0649-SAM)
- Msi Porcelain Tile