Shop All Porcelain Tile
Msi
Capella Red Brick 2-1/3 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0258
Zoro # G504415116
original price:
$33.19
29% off
new price: $23.29
/pk 32, $0.73/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5
- Width 6.5
- Thickness 5
- Size 6.5x10.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0258
- Zoro # G504415116
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 10.5 |
Width | 6.5 |
Size | 6.5x10.5 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | RED BRICK |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 22.4 |
Package qty | 32 |
Coverage Area | 5.15 Sq. ft |
Description
MSI’s Capella Red Brick 2 in. x 10 in. porcelain floor and wall tile offers the look of reclaimed brick, with a trio of reds, creams, and browns that bring warmth and richness to your space. use these durable, low-maintenance porcelain tiles as flooring, backsplash, or for countertops or accent walls. this brick-look matte-finish porcelain works with an impressive array of design styles and decors and its perfectly sized for herringbone installations. there's no easier way to add a touch of trend to your residential or light commercial project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA IN8-L1054B 0.9 x 0.1 in. Ilco Key Blank For Ilco Lockset, 10PK (182659)
- EMTEK Flat Black Pull 86260US19 (86260US19)
- DELANEY HARDWARE H.D. HINGE PIN DOOR STOP BLACK (402602)
- ZORO APPROVED SUPPLIER 2Pk 3/4" Od Ext Spring (C-171)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- MSI Capella Charcoal Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0252)
- MSI Victorian Light Arabesque SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0505-SAM)
- MSI Gridscale Gris Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 22PK (ZOR-PT-TR-0205)
- MSI Eden Dolomite 4 in. X 24 in. Matte Porcelain Bullnose Wall Tile (ZOR-PT-0593)
- MSI Kenzzi Brina 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0248)
- Msi Tile