Shop All Porcelain Tile
Msi
Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0255
Zoro # G204414846
original price:
$33.19
33% off
new price: $21.99
/pk 32, $0.69/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Width 6.5
- Thickness 5
- Size 6.5x10.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0255
- Zoro # G204414846
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 10.5 |
Width | 6.5 |
Size | 6.5x10.5 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | IVORY BRICK |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 22.4 |
Package qty | 32 |
Coverage Area | 5.15 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this Capella porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the matte beige brick-like face creates decorative style in any space. each case includes 32 pieces. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1382)
- HES Electric Cabinet Locks (660-24V)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7TV15KP626RH)
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container Lid (CAN-35LIDGRY)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- MSI Capella 2-1/3 In. X 10 In. White Brick Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0531)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Kenzzi Paloma 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0328)
- MSI Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0755)
- MSI Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0130)
- Msi Tile