Shop All Porcelain Tile
Msi
Capella Charcoal Brick SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0252-SAM
Zoro # G105837379
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0252-SAM
- Zoro # G105837379
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CHARCOAL BRICK |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
The reclaimed brick look of this MSI’s Capella Charcoal Brick porcelain floor and wall tile is sure to enhance your decor. a designer blend of gorgeous soft whites and ivory tones bring a warm richness to your space, giving it instant charm and character. this brick-look, matte-finish porcelain works with an impressive array of design styles and decors. the frostesistant tile is the perfect size for herringbone installations, easily adding a trendy touch to your residential or light-duty commercial projects. you can use these durable, low-maintenance porcelain tiles as flooring, backsplash or for countertops or accent walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 223, PK2 (ZUSAV60223)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Nitrile (4CYU3)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- MSI Capella 2-1/3 In. X 10 In. White Brick Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0531)
- MSI Oxide Magnetite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0327)
- MSI Calacatta 3 In X 18 In. Porcelain Bullnose Tile Trim In Matte White, 30PK (ZOR-PT-TR-0115)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- Msi Porcelain Tile