Shop All Natural Stone Tile
Msi
Canyon Creek Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0053-SAM
Zoro # G005838551
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Canyon Creek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0053-SAM
- Zoro # G005838551
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Canyon Creek |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Canyon Creek Ledger Panel combines warm golds and cool grays that blend together in harmony for a beautifully bold statement. Highly prized for its versatility, use this stacked stone to create stunning accent walls, backsplashes, or fireplace surrounds — the choice is yours and the possibilities are endless. Whether you prefer traditional or contemporary décor this splitface quartzite stacked stone panel will enhance the beauty of your home or commercial property for years to come, and you can count on a streamlined installation process. MSI’s Interlocking Z Feature ensures the panels fit together easily, just like puzzle pieces. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- GLOBAL DOOR CONTROLS Deluxe Hinge Kit for Storefront Door in Duronodic (TH1100-HK1-DU)
- SAFE-T-SPONGE FME Sponge, 4.25", PK15 (PL4)
- PRIME-LINE 3-11/16 in., Mortise Lock with Vertical Keyway, Round Faceplate Single Pack (E 2009)
- MSI Montauk Blue Pattern Gauged Slate Floor And Wall Tile (ZOR-NS-0086)
- MSI Royal Link SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0267-SAM)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Serenity Stone River Rock SAMPLE Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0458-SAM)
- MSI Gold Rush Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0075)
- MSI Mayra White 16"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004)
- MSI Carrara White 12" X 12" Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0056)
- Msi Natural Stone Tile