Shop All Porcelain Tile
Msi
Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0559-SAM
Zoro # G105837775
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0559-SAM
- Zoro # G105837775
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GRAPHITE |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Add a bit of drama to an indoor or outdoor space with the stylish and timeless Calypso Graphite Porcelain Tile. The tile offers the look of natural stone with an effortless blend of charcoal and light gray hues. The neutral – but never dull – color of the tile complements any architectural style. Durable and easy to maintain. Calypso Graphite can be used to create statement-making accent walls, entryways, floors, backsplashes, patios, walkways, countertops, and more in residential and light commercial spaces. For added peace of mind, the tile features MSI’s ZeroSlip – a proprietary technology that provides exceptional slip-resistance on dry and wet floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2003 M60 Single For Master Locks, 4PK (532003)
- DON-JO Don-Jo Wrap Around Plates (20-PB-CW)
- SCREEN TIGHT Roller Tool Scrn/Spln W/Blade (ROLLERKNIFE)
- MSI Calypso Ash 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0557)
- MSI Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0557-SAM)
- MSI Miraggio Gray Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK (ZOR-MD-0545)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0162-SAM)
- MSI Legions Lunar Silver SAMPLE Matte Porcelain Paver Tile (ZOR-LSC-0042-SAM)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- Msi Tile