Shop All Porcelain Tile
Msi
Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0558-SAM
Zoro # G305837773
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0558-SAM
- Zoro # G305837773
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | ASH |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
With soft gray hues and a look reminiscent of natural stone, Calypso Ash is a beautiful addition to interior and exterior spaces. Made from porcelain, the tile is durable, highly water-resistant, and easy to maintain. Additionally, the tile features MSI’s proprietary ZeroSlip Technology for exceptional slip-resistance on wet and dry floors. this tile can be used to create chic yet understated backsplashes, countertops, accent walls, patios, fireplace surrounds, walkways, flooring, and more in residential and commercial spaces. Design your dream retreat with Calypso Ash.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- DON-JO Deadbolt 4-7/8" ANSI Strike (BFD2SL)
- JACKS IMPORTS Snap Solid Brass 1"RND SWVL (225-1R)
- CODEL DOORS 32" x 96" Primed Hardboard Hollow Core Flush Slab Door (2880FHCPHB)
- MSI Veneto White SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0493-SAM)
- MSI Miraggio Gold Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK (ZOR-MD-0546)
- MSI Aria Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0233)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- MSI Miraggio Gray 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0652)
- MSI Dimensions Graphite 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0693)
- MSI White And Black Hive Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0581)
- Msi Tile